Motion
3259
Hot Water Circulating Pump Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Bracket Mount, Continuous Duty
MI ITEM #02897806
MFR #3259
Price$425.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Water Circulating Pump Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Bracket Mount, Continuous Duty
MI ITEM #02897806
MFR #3259

Mfr description
1/4 HP,1725 RPM,3259,115 V,48Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.41/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    7.9 in
  • Service Factor
    1.25
  • Torque
    12.26 ft-lbs
  • Weight
    16 lbs

Details

  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    56.9 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382003036
  • Max Allowable Current
    4.6 A
  • Maximum Speed
    1725 rpm
  • Model
    S055TJL7911011B
  • Motor Category
    Hot Water Circulating Pump Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Bracket
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Self-Align
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382003036

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)