Motion
3261
Hot Water Circulating Pump Motor - 3/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Bracket Mount, Continuous Duty
MI ITEM #02897808
MFR #3261
Price$644.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Water Circulating Pump Motor - 3/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Bracket Mount, Continuous Duty
MI ITEM #02897808
MFR #3261

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$644.93/each

Specifications

Dimensions

  • Frame Size
    56Y
  • Overall Length C Dimension
    10 in
  • Service Factor
    1.50
  • Shaft Diameter
    0.5000 in
  • Torque
    36.52 ft-lbs
  • Weight
    33 lbs

Details

  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 3/4 HP, 4P, 56Y
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.20 / 4.70–4.20 A
  • Full Load Efficiency
    75.7 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382003050
  • Max Allowable Current
    4.2 to 4.7 A, 8.2 A
  • Maximum Speed
    1725 rpm
  • Model
    T055TJN1239014B
  • Motor Category
    Hot Water Circulating Pump Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/208-230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Bracket
  • Opposite Drive End Bearing
    Self-Aligning Bearing (SAB), SLV
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    25 µF
  • Shaft End Bearing
    Self-Aligning Bearing (SAB), SLV
  • Standards Met
    NEMA
  • Start Capacitance
    255.15 µF
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382003050

Overview

Mfr description
3/4 HP,1725 RPM,3261,115/208-230 V,56Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought