Motion
3618
Blower/Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 48Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Cradle Mount, Continuous Duty
Mi Item #02897825
MFR #3618
Price$234.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 48Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Cradle Mount, Continuous Duty
Mi Item #02897825
MFR #3618

Mfr description
1/4 HP,1725 RPM,3618,115/208-230 V,48Z
  • Resilient base
  • Class B insulation unless otherwise noted
  • With threaded conduit hole
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.78/each

Specifications

Dimensions

  • Frame Size
    48Z
  • Overall Length C Dimension
    9.28 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Torque
    12.17 ft-lbs
  • Weight
    14 lbs

Details

  • Applications
    Blowers, Fans
  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/4 HP, 4P, 48Z
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.20 / 2.50–2.60 A
  • Full Load Efficiency
    55.5 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382063207
  • Max Allowable Current
    2.5 to 2.6 A, 5.2 A
  • Maximum Speed
    1725 rpm
  • Model
    S055PAZ7986022B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/208-230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Cradle
  • NEMA Design Class
    O
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382063207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)