Specifications
Dimensions
- Frame Size48Z
- Weight15 lbs
Details
- Description Keyword1/4 hp
- Enclosure TypeTEAO (Totally Enclosed Air Over)
- Motor CategoryBlower/Fan Motor
- Motor Horsepower1/4 hp
- Motor Phase1 ph
- Motor Supply Voltage115 V
- Mounting TypeFoot
- Product TypeAir Handling (HVAC) Motors
- Synchronous Rpm1200 rpm
- UPC_NO786382063856
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)