Motion
6080
Carbonator Pump Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 48YZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #02897899
MFR #6080
Price$248.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbonator Pump Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 48YZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #02897899
MFR #6080

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$248.70/each

Specifications

Dimensions

  • Frame Size
    48YZ
  • Overall Length C Dimension
    8.69 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Torque
    24.29 ft-lbs
  • Weight
    16.36 lbs

Details

  • Applications
    Designed End Shield with Extended Hub and Short Slotted Shaft for Close Coupling Carbonator Pump to Motor
  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/2 HP, 4P, 48YZ
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.40 A
  • Full Load Efficiency
    61.7 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382059620
  • Max Allowable Current
    8.4 A
  • Maximum Speed
    1725 rpm
  • Model
    S055RSW8239012B
  • Motor Category
    Carbonator Pump Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Motor Type
    Fractional Motor Program
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    EE
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382059620

Overview

Mfr description
1/2 HP,1725 RPM,6080,115 V,48Y
  • For carbonator duty only
  • Reversible rotation
  • Automatic reset thermal overload protector
  • Threaded conduit hub
  • All ball bearing construction
  • Green ground lead
  • Special slotted shaft
  • Resilient base
  • Applications: Designed end shield with extended hub and short slotted shaft for close coupling carbonator pump to motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought