Motion
6128
Condenser Fan Motor - 1/6 hp, 1800 rpm, 1 ph, 208-230 V, 48YZ Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1550 rpm Base, Cradle Mount, Continuous Air Over
Mi Item #02897900
MFR #6128
Price$422.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/6 hp, 1800 rpm, 1 ph, 208-230 V, 48YZ Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1550 rpm Base, Cradle Mount, Continuous Air Over
Mi Item #02897900
MFR #6128

Mfr description
1/6 HP,1550 RPM,6128,208-230 V,48Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.08/each

Specifications

Dimensions

  • Frame Size
    48YZ
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Torque
    8.999 ft-lbs
  • Weight
    8.67 lbs

Details

  • Applications
    Condenser Cooling Fan Motors to Meet Manufacturer's Requirements For Commercial Refrigeration Units
  • Base RPM
    1550 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/6 HP, 4P, 48YZ
  • Description Keyword
    1/6 hp
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    0.90 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382006099
  • Max Allowable Current
    0.9 A
  • Maximum Speed
    1550 rpm
  • Model
    K055PUE1678013B
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    1/6 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Cradle
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    5 µF
  • Shaft End Bearing
    Self-Align
  • Standards Met
    EE
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382006099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)