Motion
6178
AC Induction Motor - 1 hp, 1800 rpm, 1 ph, 100-120/200-240 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1725 rpm Base, Foot Mount
MI ITEM #02897914
MFR #6178
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 1 hp, 1800 rpm, 1 ph, 100-120/200-240 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1725 rpm Base, Foot Mount
MI ITEM #02897914
MFR #6178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1 1725 6178 56 100-120/200-240V
  • Double shielded ball bearings
  • Class B insulation, continuous duty, 40°C ambient
  • Capacitor start, induction run
  • F1 assembly
  • Reversible rotation
  • Applications - for air compressors, pumps, conveyors, blowers and general industrial equipment

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    100-120/200-240 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Base RPM
    1725 rpm
  • Mounting Type
    Foot
  • Description Keyword
    1 hp
  • Weight
    42 lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text