Motion
6182
General Purpose Motor - 1/6 hp, 1200 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02897918
MFR #6182
List Price$1,058.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/6 hp, 1200 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02897918
MFR #6182

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,058.48/each for your price

Overview

Mfr description
1/6 HP,1140 RPM,6182,115/208-230 V,56C

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/6 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1140 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face Flange
  • Full Load Current
    4.10 / 2.00–2.10 A
  • Full Load Efficiency
    52.6 %
  • Motor Poles
    6
  • Description
    FHP, 1/6 HP, 6P, 56C
  • Description Keyword
    1/6 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.5 in
  • NEMA Design Class
    N
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    NEMA
  • Weight
    16.55 lbs
  • Applications
    Residential and Commercial Condensing Unit Fan Motors to Meet Manufacturer's Requirements
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382059675
  • UPC_NO
    786382059675
  • Manufacturer Catalog
  • Model
    C055JDC4393025B
  • Max Allowable Current
    2.0 to 2.1 A, 4.1 A
  • Product Types
    AC Motors
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text