Motion
6212
General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 100-120/200-240 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, C-Face / Base Mount, Continuous Duty
Mi Item #02897942
MFR #6212
Price$800.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 100-120/200-240 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, C-Face / Base Mount, Continuous Duty
Mi Item #02897942
MFR #6212

Mfr description
1/2 HP,1725 & 1425 RPM,6212,100-120 & 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$800.06/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12 in
  • Service Factor
    1.25
  • Torque
    24.25 ft-lbs
  • Weight
    25 lbs

Details

  • Base RPM
    1425 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Description
    A Variety of Conversion Options Available to Maximize Stock Flexibility When you need a customized motor in a hurry, Nidec technicians can modify stock product so you can have the motor you need, when you need it. Our experienced Factory Technicians specialize in stock motor modifications to offer a speedy response to customer needs. Normal lead time is three working days or less, depending on the availability of the motor to be converted.
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382059972
  • Max Allowable Current
    2.8 to 3.1 A, 5.6 to 6.3 A
  • Maximum Speed
    1725 rpm
  • Model
    T055CCS1219025B
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    100-120/200-240 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    C-Face / Base
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    35 µF
  • Shaft End Bearing
    Ball
  • Start Capacitance
    483 µF
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382059972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)