Motion
6214
General Purpose Motor - 3/4 hp, 1800 rpm, 1 ph, 100-120/200-240 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, Base / Face Mount, Continuous Duty
Mi Item #02897944
MFR #6214
Price$1,019.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1800 rpm, 1 ph, 100-120/200-240 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, Base / Face Mount, Continuous Duty
Mi Item #02897944
MFR #6214

Mfr description
3/4 HP,1725 & 1425 RPM,6214,100-120 & 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,019.24/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.9 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Torque
    44.18 ft-lbs
  • Weight
    32 lbs

Details

  • Base RPM
    1425 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Description
    A Variety of Conversion Options Available to Maximize Stock Flexibility When you need a customized motor in a hurry, Nidec technicians can modify stock product so you can have the motor you need, when you need it. Our experienced Factory Technicians specialize in stock motor modifications to offer a speedy response to customer needs. Normal lead time is three working days or less, depending on the availability of the motor to be converted.
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    9.20–8.40 / 4.60–4.20 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382059996
  • Max Allowable Current
    4.2 to 4.6 A, 8.4 to 9.2 A
  • Maximum Speed
    1725 rpm
  • Model
    T063CHN1330025B
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    100-120/200-240 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Base / Face
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    35 µF
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Start Capacitance
    677.25 µF
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382059996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)