Motion
6316
Two Speed Motor - 1 hp / 1/3 hp, 1200 rpm / 1800 rpm, 1 ph, 208-230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #02897966
MFR #6316
Price$738.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 1 hp / 1/3 hp, 1200 rpm / 1800 rpm, 1 ph, 208-230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #02897966
MFR #6316

Mfr description
1 / 1/3 HP,1725 / 1140 RPM,6316,208-230
  • Class A or B insulation
  • Reversible rotation
  • 40°C ambient, 60 Hz
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$738.98/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    11.7 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Torque
    48.63 ft-lbs
  • Weight
    32 lbs

Details

  • Applications
    Blowers, Conveyors, For Air Compressors, General Industrial Equipment, Pumps
  • Base RPM
    1140 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation's U.S. Motors® brand hazardous location motors are designed for use on pumps, compressors, fans, conveyors and tools for hazardous location applications. These motors are built to contain explosions inside the motor casing and prevent ignition outside the motor by containing sparks, flashing and explosions. Our hazardous location motors are ideal for applications typically found in oil and gas, industrial paint and coating and grain processing operations. U.S. Motors® brand hazardous location motors meet industry expectations for service standards and quality. Our three-phase motors include NEMA Premium® efficiency, a 1.0 or 1.15 service factor (as applicable) and meet other NEMA standard requirements. We know your company takes health and safety seriously, and our hazardous location motors conform to industry regulations to help keep working conditions safe. Our engineering teams design innovative and efficient hazardous location motors and can also specifically customize solutions to fit your hazardous location needs in the event one of our stock motors doesn't quite meet your unique specifications.
  • Description Keyword
    1 hp / 1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.40–7.40 / 4.00–4.30 A
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382060268
  • Max Allowable Current
    4 to 4.3 A, 7.4 A
  • Maximum Speed
    1725 rpm
  • Model
    T063CHG1324022B
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    1 hp / 1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    25 µF
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Start Capacitance
    198.45 µF
  • Synchronous Rpm
    1200 rpm / 1800 rpm
  • UPC_NO
    786382060268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)