Motion
6764
AC Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56Z Frame, ODP (Open Drip-Proof) Enclosure, 1725 rpm Base, Foot Mount
MI ITEM #02898000
MFR #6764
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56Z Frame, ODP (Open Drip-Proof) Enclosure, 1725 rpm Base, Foot Mount
MI ITEM #02898000
MFR #6764

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56Z
  • Weight
    14 lbs

Details

  • Base RPM
    1725 rpm
  • Description Keyword
    1/3 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382006334

Overview

Mfr description
1/3 HP,1725 RPM,6764,115 V,56Z
  • Re-oilable bearings
  • Class B insulation
  • CW rotation shaft end
  • Zinc-phosphate stator studs and nuts
  • Corrosion-resistant rotor core and actuator assembly
  • Industry standard hub to hub dimension
  • Automatic reset thermal overload protector
  • Applications: Designed to meet manufacturer's requirements for evaporative cooling units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought