Motion
6765
Chiller/Cooling Tower Motor (Multi Speed) - 1/2 hp / 1/6 hp, 1200 rpm / 1800 rpm, 1 ph, 115 V, 56YZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, RING Mount, Continuous Duty
Mi Item #02898001
MFR #6765
Price$267.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor (Multi Speed) - 1/2 hp / 1/6 hp, 1200 rpm / 1800 rpm, 1 ph, 115 V, 56YZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, RING Mount, Continuous Duty
Mi Item #02898001
MFR #6765

Mfr description
1/2 / 1/6 HP,1725 / 1140 RPM,6765,115 V,
  • Re-oilable bearings
  • Class B insulation
  • CW rotation shaft end
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.96/each

Specifications

Dimensions

  • Frame Size
    56YZ
  • Overall Length C Dimension
    33 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Torque
    12.18 ft-lbs
  • Weight
    16 lbs

Details

  • Applications
    Evaporative Cooling Units
  • Base RPM
    1140 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1/2 hp / 1/6 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.50 / 4.00 A
  • Full Load Efficiency
    58.0 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382006341
  • Max Allowable Current
    4 A, 7.5 A
  • Maximum Speed
    1725 rpm
  • Model
    S063SSJ8066011B
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    1/2 hp / 1/6 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    RING
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    NEMA
  • Synchronous Rpm
    1200 rpm / 1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382006341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)