Motion
6770
Chiller/Cooling Tower Motor (Multi Speed) - 3/4 hp / 1/4 hp, 1200 rpm / 1800 rpm, 1 ph, 115 V, 56Z Frame, OPEN Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, Hub Mount, Continuous Duty
MI ITEM #02898005
MFR #6770
List Price$425.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor (Multi Speed) - 3/4 hp / 1/4 hp, 1200 rpm / 1800 rpm, 1 ph, 115 V, 56Z Frame, OPEN Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, Hub Mount, Continuous Duty
MI ITEM #02898005
MFR #6770

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$425.41/each for your price

Overview

Mfr description
3/4 / 1/4 HP,1725 / 2 SPD,6770,115 V,56Z
  • Re-oilable bearings
  • Class B insulation
  • CW rotation shaft end
  • Zinc-phosphate stator studs and nuts
  • Corrosion-resistant rotor core and actuator assembly
  • Industry standard hub to hub dimension
  • Automatic reset thermal overload protector
  • Applications: Designed to meet manufacturer's requirements for evaporative cooling units

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp / 1/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm / 1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56Z
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Base RPM
    1140 rpm - 1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Hub
  • Thermal Protection
    Automatic Reset
  • Full Load Current
    10.20 / 4.70 A
  • Motor Poles
    6
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    3/4 hp / 1/4 hp
  • Shaft Diameter
    0.6250 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    19.23 lbs
  • Applications
    Evaporative Cooling Units
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382006402
  • UPC_NO
    786382006402
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Model
    S063SSH8068011B
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Max Allowable Current
    4.7 A, 10.2 A
  • Product Types
    AC Motors
  • Torque
    17.51 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text