Motion
6771
Chiller/Cooling Tower Motor - 3/4 hp, 1800 rpm, 1 ph, 230 V, 56Y Frame, OPEN Enclosure, 60 Hz, 1725 rpm Base, Hub Mount, Continuous Duty
MI ITEM #02898006
MFR #6771
List Price$444.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 3/4 hp, 1800 rpm, 1 ph, 230 V, 56Y Frame, OPEN Enclosure, 60 Hz, 1725 rpm Base, Hub Mount, Continuous Duty
MI ITEM #02898006
MFR #6771

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$444.50/each for your price

Overview

Mfr description
3/4 HP,1725 RPM,6771,230 V,56Y
  • Re-oilable bearings
  • Class B insulation
  • CW rotation shaft end
  • Zinc-phosphate stator studs and nuts
  • Corrosion-resistant rotor core and actuator assembly
  • Industry standard hub to hub dimension
  • Automatic reset thermal overload protector
  • Applications: Designed to meet manufacturer's requirements for evaporative cooling units

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    56Y
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Hub
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    4
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    3/4 hp
  • Overall Length C Dimension
    9.4 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    19.9 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382006419
  • UPC_NO
    786382006419
  • Manufacturer Product Page
  • Model
    S063STJ7129801B
  • Motor Category
    Chiller/Cooling Tower Motor
  • Max Allowable Current
    5.4 A
  • Product Types
    AC Motors
  • Torque
    36.46 ft-lbs
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text