Motion
7073
Chiller/Cooling Tower Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 56Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #02898019
MFR #7073
Price$687.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 56Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #02898019
MFR #7073

Mfr description
2 HP,1725 RPM,7073,115/230 V,56Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.68/each

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    13.6 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Torque
    97.3 ft-lbs
  • Weight
    46.35 lbs

Details

  • Applications
    Designed to Meet Manufacturer's Requirements for Belted Fans and Blowers
  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description
    Severe duty motors must stand up to the harshest of industrial processing elements, and Nidec Motor Corporation’s line of U.S. Motors® brand motors do just that. Our motors are designed to be efficient, dependable and meet energy efficiency regulations. Manufactured to exceed the industry’s most stringent IEEE 841 standards, our U.S. Motors® brand 841 PLUS® motors are commonly used in severe duty environments for pumps, compressors, fans, blowers and other material processing applications. These rugged motors are ideal for constant speed or inverter duty applications typically found in the oil and gas, chemical, pulp and paper, wastewater, automotive and mining industries. U.S. Motors® brand 841 PLUS® motors are rated NEMA Premium®† efficient. Low-loss silicon steel construction and streamlined design enables these motors to operate at lower temperatures, resulting in lower energy costs. Nidec Motor Corporation’s U.S. Motors® line of high-performance commercial and industrial severe duty motors is designed to help businesses reduce energy consumption and comply with regulations. These motors typically feature upgraded open drip-proof and totally enclosed motors that meet or exceed NEMA Premium®† efficiency requirements. If none of our stock motors quite fit the bill, we can also customize severe duty motors or systems to meet your unique specifications.
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    19.00 / 8.50 A
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382064204
  • Max Allowable Current
    8.5 A, 19 A
  • Maximum Speed
    1725 rpm
  • Model
    T063BWY1126022B
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    25 µF
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Start Capacitance
    92.4 µF
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382064204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)