Motion
A15P3C
Automotive Duty Motor - 15 hp, 1200 rpm, 3 ph, 460 V, 324U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1190 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898081
MFR #A15P3C
List Price$10,215.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Duty Motor - 15 hp, 1200 rpm, 3 ph, 460 V, 324U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1190 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898081
MFR #A15P3C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,215.12/each for your price

Overview

Mfr description
15 HP,1190 RPM,A15P3C,460 V,324U

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    324U
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1190 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Current
    18.50 A
  • Full Load Efficiency
    93.0 %
  • Motor Poles
    6
  • Description
    U.S. Motors® Automotive Duty U-Frame are for use in automotive and process industries where "U" Frame sizes are specified. Built to meet GM7EH, Ford EM-1 and Chrysler NPEM-105 specifications.
  • Description Keyword
    15 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    30.9 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    EE, NEMA Premium
  • Weight
    460 lbs
  • Applications
    Automotive, Process Industries
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382011550
  • UPC_NO
    786382011550
  • Manufacturer Product Page
  • Model
    DL92
  • Motor Category
    Automotive Duty Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    18.5 A
  • Product Types
    AC Motors
  • Torque
    66.2 ft-lbs
  • Opposite Drive End Bearing
    55BC03JPP3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought