Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1760 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898133
MFR #B10T2B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10 1760 B10T2B 215T 230/460V BL

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215T
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1760 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    91.7 %
  • Motor Poles
    4
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    10 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    175 lbs
  • Manufacturer Product Page
  • Model
    MKA086
  • Motor Category
    Vector Drive Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    11.8 A, 23.7 A
  • Product Types
    AC Motors
  • Torque
    29.8 ft-lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text