Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898142
MFR #B15T2B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
15 1775 B15T2B 254T 230/460V BL

Specifications

  • Motor Category
    Vector Drive Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    254T
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1775 rpm
  • Mounting Type
    Horizontal / Foot
  • Motor Poles
    4-pole
  • Description Keyword
    15 hp
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Weight
    300 lbs
  • Manufacturer Product Page
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text