Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Vector Duty Motor - 25 hp, 1200 rpm, 3 ph, 230/460 V, 324T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1195 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898157
MFR #B25T3B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
25 1180 B25T3B 324T 230/460V BL

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    324T
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1195 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    93.0 %
  • Motor Poles
    6
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Shaft Diameter
    2.1250 in
  • Overall Length C Dimension
    44.5 in
  • NEMA Design Class
    A
  • Service Factor
    1.00
  • Insulation Class
    H
  • Standards Met
    EE, NEMA Premium
  • Weight
    750 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382120276
  • UPC_NO
    786382120276
  • Model
    FP41
  • Max Allowable Current
    36 A, 71 A
  • Product Types
    AC Motors
  • Torque
    110.1 ft-lbs
  • Opposite Drive End Bearing
    6311-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text