Motion
B300T2C
Inverter Vector Duty Motor - 300 hp, 1800 rpm, 3 ph, 460 V, 449T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1790 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898161
MFR #B300T2C
List Price$63,701.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Vector Duty Motor - 300 hp, 1800 rpm, 3 ph, 460 V, 449T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1790 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898161
MFR #B300T2C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63,701.76/each for your price

Overview

Mfr description
300 1785 B300T2C 449T 460V BLOWER

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    300 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    449T
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1790 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    96.8 %
  • Motor Poles
    4
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Shaft Diameter
    3.3750 in
  • NEMA Design Class
    A
  • Service Factor
    1.00
  • Insulation Class
    H
  • Standards Met
    EE, NEMA Premium
  • Weight
    3020 lbs
  • Harmonization Code
    8501.53.8040
  • Manufacturer Upc Number
    786382122164
  • UPC_NO
    786382122164
  • Model
    FP57
  • Max Allowable Current
    327 A
  • Product Types
    AC Motors
  • Torque
    880.5 ft-lbs
  • Opposite Drive End Bearing
    6315-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text