Motion
B30T2B
Vector Drive Motor - 30 hp, 1800 rpm, 3 ph, 230/460 V, 286T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898164
MFR #B30T2B
List Price$8,322.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - 30 hp, 1800 rpm, 3 ph, 230/460 V, 286T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898164
MFR #B30T2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,322.86/each for your price

Overview

Mfr description
30 1775 B30T2B 286T 230/460V BL

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    286T
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1780 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    93.6 %
  • Motor Poles
    4
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    30 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    27 in
  • NEMA Design Class
    A
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • Standards Met
    EE, NEMA Premium
  • Weight
    570 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382100056
  • UPC_NO
    786382100056
  • Manufacturer Product Page
  • Model
    FP40
  • Motor Category
    Vector Drive Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    37 A, 75 A
  • Product Types
    AC Motors
  • Torque
    88.5 ft-lbs
  • Opposite Drive End Bearing
    6310-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text