Motion
B30T3B
Inverter Vector Duty Motor - 30 hp, 1200 rpm, 3 ph, 230/460 V, 326T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1190 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898165
MFR #B30T3B
Price$14,182.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Vector Duty Motor - 30 hp, 1200 rpm, 3 ph, 230/460 V, 326T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1190 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898165
MFR #B30T3B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,182.24/each

Specifications

Dimensions

  • Frame Size
    326T
  • Overall Length C Dimension
    44.5 in
  • Service Factor
    1.00
  • Shaft Diameter
    2.1250 in
  • Torque
    132.2 ft-lbs
  • Weight
    770 lbs

Details

  • Base RPM
    1190 rpm
  • Country of Origin
    MEX
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    93.0 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    H
  • Manufacturer Upc Number
    786382120283
  • Max Allowable Current
    40 A, 80 A
  • Maximum Speed
    1190 rpm
  • Model
    FP42
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    A
  • Opposite Drive End Bearing
    6311-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6311-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382120283

Overview

Mfr description
30 1180 B30T3B 326T 230/460V BL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought