Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ACCU Torq Vector Duty Motor - 40 hp, 1200 rpm, 3 ph, 230/460 V, 364T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1190 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898174
MFR #B40T3B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
40 1190 B40T3B 364T 230/460V BL

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    364T
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1190 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    94.5 %
  • Motor Poles
    6
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Shaft Diameter
    2.3750 in
  • Overall Length C Dimension
    46.5 in
  • NEMA Design Class
    A
  • Service Factor
    1.00
  • Insulation Class
    H
  • Standards Met
    EE, NEMA Premium
  • Weight
    1010 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382120207
  • UPC_NO
    786382120207
  • Model
    FP45
  • Max Allowable Current
    48 A, 97 A
  • Product Types
    AC Motors
  • Torque
    176.2 ft-lbs
  • Opposite Drive End Bearing
    6313-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text