Motion
BR13S2A3
High Cycle Brake Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Foot Mount, Continuous Duty
Mi Item #02898199
MFR #BR13S2A3
Price$2,472.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Cycle Brake Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Foot Mount, Continuous Duty
Mi Item #02898199
MFR #BR13S2A3

Mfr description
1/3 HP,BRAKE MOTOR,BR13S2A3,208-230/460
  • Class F insulation
  • Pressure die cast aluminum alloy frame
  • Non-regreasable, oversized ball bearings (56-250 frame)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,472.10/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    12.7 in
  • Service Factor
    1.15
  • Torque
    1 ft-lbs
  • Weight
    20 lbs

Details

  • Base RPM
    1725 rpm
  • Description
    For high cycling and fast action braking applications, U.S. Motors® FCR series brake motors are the right motor. Designed with the conduit connection on top and standard in both C-face and footed designs. The motor has a TEFC enclosure made from die cast aluminum.
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    67.5 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382013691
  • Max Allowable Current
    0.65 A, 0.75 A, 1.3 to 1.5 A
  • Model
    4BRA13T
  • Motor Category
    High Cycle Brake Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Brake Motor
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382013691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)