Motion
BR13S2ACR3
High Cycle Brake Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #02898201
MFR #BR13S2ACR3
Price$2,608.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Cycle Brake Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #02898201
MFR #BR13S2ACR3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,608.53/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.7 in
  • Service Factor
    1.15
  • Torque
    1 ft-lbs
  • Weight
    20 lbs

Details

  • Base RPM
    1725 rpm
  • Description
    For high cycling and fast action braking applications, U.S. Motors® FCR series brake motors are the right motor. Designed with the conduit connection on top and standard in both C-face and footed designs. The motor has a TEFC enclosure made from die cast aluminum.
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    67.5 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382013714
  • Max Allowable Current
    0.65 A, 0.75 A, 1.3 to 1.5 A
  • Model
    4BRA13C
  • Motor Category
    High Cycle Brake Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Brake Motor
  • Mounting Type
    C-Face / Footless
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382013714

Overview

Mfr description
1/3 HP,BRAKE MOTOR,BR13S2ACR3,208-230/46
  • Class F insulation
  • Pressure die cast aluminum alloy frame
  • Non-regreasable, oversized ball bearings (56-250 frame)
  • F0 assembly position (conduit box on top)
  • High braking torque (heavy duty)
  • 180V DC brake coil (rectifier included)
  • 1.15 SF @ 60 Hz, 40°C ambient, continuous duty
  • Simple manual brake release option available
  • Air gap can be adjusted easily
  • Standard efficiency
  • Application: For manual release, brake torque adjustments, external air gap adjustments and where high cycling is required. Bulk material handling equipment, conveyors, cranes and hoists Suitable for use on the following:
  • 60 Hz 208-203/460V, 9 leads
  • 50 Hz 380V (1.0 SF), 9 leads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought