Motion
BR2S2ACR3
High Cycle Brake Motor - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face / Footless Mount, Continuous Duty
MI ITEM #02898210
MFR #BR2S2ACR3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Cycle Brake Motor - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face / Footless Mount, Continuous Duty
MI ITEM #02898210
MFR #BR2S2ACR3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2 HP,BRAKE MOTOR,BR2S2ACR3,208-230/460 V
  • Class F insulation
  • Pressure die cast aluminum alloy frame
  • Non-regreasable, oversized ball bearings (56-250 frame)
  • F0 assembly position (conduit box on top)
  • High braking torque (heavy duty)
  • 180V DC brake coil (rectifier included)
  • 1.15 SF @ 60 Hz, 40°C ambient, continuous duty
  • Simple manual brake release option available
  • Air gap can be adjusted easily
  • Standard efficiency
  • Application: For manual release, brake torque adjustments, external air gap adjustments and where high cycling is required. Bulk material handling equipment, conveyors, cranes and hoistsSuitable for use on the following:
  • 60 Hz 208-203 / 460V, 9 leads
  • 50 Hz 380V (1.0 SF), 9 leads

Specifications

  • Motor Category
    High Cycle Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    145TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    6.20–6.20 / 3.10 A
  • Full Load Efficiency
    80.00 %
  • Motor Poles
    4-pole
  • Shaft Diameter
    0.8750 in
  • Description Keyword
    2 hp
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Harmonization Code
    8501.52.4000
  • Weight
    50 lbs
  • Applications
    Brake Torque adjustments, Bulk Material Handling Equipment, Conveyors, Cranes, External Air Gap adjustments, For Manual Release, Hoists
  • Manufacturer Catalog
  • Mounting Type
    C-Face / Footless
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text