Motion
BR3S2A3
High Cycle Brake Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
Mi Item #02898217
MFR #BR3S2A3
Price$3,889.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Cycle Brake Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
Mi Item #02898217
MFR #BR3S2A3

Mfr description
3 HP,BRAKE MOTOR,BR3S2A3,208-230/460 V,1
  • Class F insulation
  • Pressure die cast aluminum alloy frame
  • Non-regreasable, oversized ball bearings (56-250 frame)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,889.76/each

Specifications

Dimensions

  • Frame Size
    182T
  • Overall Length C Dimension
    16.6 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    9.08 ft-lbs
  • Weight
    60 lbs

Details

  • Applications
    Brake Torque adjustments, Bulk Material Handling Equipment, Conveyors, Cranes, External Air Gap adjustments, For Manual Release, Hoists
  • Description
    For high cycling and fast action braking applications, U.S. Motors® FCR series brake motors are the right motor. Designed with the conduit connection on top and standard in both C-face and footed designs. The motor has a TEFC enclosure made from die cast aluminum.
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    9.30–90.00 / 4.50 A
  • Full Load Efficiency
    78.8 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382014025
  • Max Allowable Current
    4.5 A, 5.2 A, 9 to 9.3 A
  • Model
    4BRC3T
  • Motor Category
    High Cycle Brake Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Brake Motor
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382014025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)