Motion
D100P3C
General Purpose Motor - 100 hp, 1200 rpm, 3 ph, 460 V, 444T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1185 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898228
MFR #D100P3C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 100 hp, 1200 rpm, 3 ph, 460 V, 444T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1185 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898228
MFR #D100P3C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100 HP,1185 RPM,D100P3C,460 V,444T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    444T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1185 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    95.4 %
  • Motor Poles
    6
  • Description Keyword
    100 hp
  • Shaft Diameter
    3.3750 in
  • Overall Length C Dimension
    37.7 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    1100 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Product Page
  • Model
    J524
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    121 A
  • Product Types
    AC Motors
  • Torque
    443 ft-lbs
  • Opposite Drive End Bearing
    6313-J
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text