Motion
D10C1K21
General Purpose Motor - 10 hp, 3600 rpm, 1 ph, 230 V, 215T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3500 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898231
MFR #D10C1K21
List Price$4,105.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 10 hp, 3600 rpm, 1 ph, 230 V, 215T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3500 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898231
MFR #D10C1K21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,105.80/each for your price

Overview

Mfr description
10 HP,3500 RPM,D10C1K21,230 V,215T

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    10 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    215T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3500 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Motor Poles
    2
  • Description
    Our single-phase motors provide the advantages you've come to expect from Nidec Motor Corporation's U.S. Motors® brand: simplicity of design, ease of maintenance, reliability and efficiency. We manufacture both off-the-shelf and built-to-order single-phase motors. Whether you are working with a new application or need to replace a failed motor, we can provide a motor solution suited to your requirements. Our U.S. Motors® brand single-phase motors are robust and designed to handle environmental and application challenges from air compressors, pumps and conveyors to farm and agriculture applications to residential and commercial HVACR uses. They're built for performance, efficiency and longevity – three benefits you require from your motors.
  • Description Keyword
    10 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    20.6 in
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • Weight
    92 lbs
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382015763
  • UPC_NO
    786382015763
  • Manufacturer Product Page
  • Model
    AF92
  • Max Allowable Current
    40 A
  • Product Types
    AC Motors
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text