Motion
D10V1B
Inverter Duty Motor - 10 hp, 3600 rpm, 3 ph, 230/460 V, 213T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3505 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898233
MFR #D10V1B
Price$2,072.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 10 hp, 3600 rpm, 3 ph, 230/460 V, 213T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3505 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898233
MFR #D10V1B

Mfr description
10 HP,3505 RPM,D10V1B,230/460 V,213T
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,072.17/each

Specifications

Dimensions

  • Frame Size
    213T
  • Overall Length C Dimension
    16 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Torque
    15 ft-lbs
  • Weight
    94.127 lbs

Details

  • Base RPM
    3505 rpm
  • Country of Origin
    MEX
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    90.2 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382016012
  • Max Allowable Current
    12.2 A, 24.3 A
  • Maximum Speed
    3505 rpm
  • Model
    G38006
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6208-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382016012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)