Overview
Mfr description
.33 1725 D13S2D4 48 208-230/460V
- Class F insulation, Class B rise at service factor (140 frame and larger)
- Rolled steel frame (56–320), cast iron frame (360–440)
- Aluminum end shields (56–250), cast iron end shields (280–440)
- "CE" mark on nameplate (140 frame and larger)
- Full 50 and 60 Hz operating data on nameplate (140 frame and larger)
- 40°C ambient, NEMA® Design B Performance on 60 Hz sine wave power
- Full HP @ 50 Hz
- Regreasable bearings (250 frame and up), lifting provisions (210 frame and up)
- Double shielded bearings (48–400); open on 440
- Suitable for Wye-Delta Start (250 frame and larger)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- F1 assembly position
- Applications: For use on pumps, fans, compressors, material handling and other general-purpose applications where contaminants are minimal
Specifications
- Motor Phase3 ph
- Motor Horsepower1/3 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage208-230/460 V
- Frame Size48
- Enclosure TypeODP (Open Drip-Proof)
- Base RPM1725 rpm
- Mounting TypeFoot
- Description Keyword1/3 hp
- Weight16 lbs
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data