Motion
D14B2N4A
AC Induction Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 1725 rpm Base, Foot Mount
Mi Item #02898315
MFR #D14B2N4A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 1725 rpm Base, Foot Mount
Mi Item #02898315
MFR #D14B2N4A

Mfr description
.25 1725 D14B2N4A 48 115V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48
  • Weight
    14 lbs

Details

  • Base RPM
    1725 rpm
  • Description Keyword
    1/4 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Full Load Efficiency
    54.80 %
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)