Motion
D14B2N4Z
General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Base / Stud Mount, Continuous Duty
Mi Item #02898318
MFR #D14B2N4Z
Price$175.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Base / Stud Mount, Continuous Duty
Mi Item #02898318
MFR #D14B2N4Z

Mfr description
1/4 HP,1725 RPM,D14B2N4Z,115 V,48Z
  • 40°C ambient, 60 Hz
  • Reversible rotation
  • Continuous duty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.53/each

Specifications

Dimensions

  • Frame Size
    48Z
  • Overall Length C Dimension
    9.3 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Torque
    12.08 ft-lbs
  • Weight
    13 lbs

Details

  • Applications
    Commercial, Industrial Ventilation Systems
  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.30 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382057800
  • Max Allowable Current
    5.3 A
  • Maximum Speed
    1725 rpm
  • Model
    S055RMU8354012B
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Base / Stud
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382057800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)