Motion
D1E2DHZ
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 56HZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02898368
MFR #D1E2DHZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 56HZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02898368
MFR #D1E2DHZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1 HP,1725 RPM,D1E2DHZ,208-230/460 V,56HZ
  • Class F insulation, Class B rise at service factor (140 frame and larger)
  • Rolled steel frame (56–320), cast iron frame (360–440)
  • Aluminum end shields (56–250), cast iron end shields (280–440)
  • "CE" mark on nameplate (140 frame and larger)
  • Full 50 and 60 Hz operating data on nameplate (140 frame and larger)
  • 40°C ambient, NEMA® Design B Performance on 60 Hz sine wave power
  • Full HP @ 50 Hz
  • Regreasable bearings (250 frame and up), lifting provisions (210 frame and up)
  • Double shielded bearings (48–400); open on 440
  • Suitable for Wye-Delta Start (250 frame and larger)
  • Dual voltage ratings suitable for part winding start (PWS) on low voltage
  • F1 assembly position
  • Applications: For use on pumps, fans, compressors, material handling and other general-purpose applications where contaminants are minimal

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56HZ
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Full Load Efficiency
    82.5 %
  • Motor Poles
    4
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Description Keyword
    1 hp
  • Overall Length C Dimension
    12 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    EE
  • Weight
    26 lbs
  • Harmonization Code
    8501.51.6040
  • Manufacturer Upc Number
    786382057077
  • Manufacturer Product Page
  • Model
    P063EJY3712025B
  • Max Allowable Current
    1.9 A, 3.8 to 4 A
  • Product Types
    AC Motors
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text