Motion
D200V2C
Inverter Duty Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 445T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898374
MFR #D200V2C
List Price$26,579.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 445T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898374
MFR #D200V2C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,579.84/each for your price

Overview

Mfr description
200 HP,1785 RPM,D200V2C,460 V,445T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    445T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1785 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    95.8 %
  • Motor Poles
    4
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    200 hp
  • Shaft Diameter
    3.3750 in
  • Overall Length C Dimension
    39.8 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    1200 lbs
  • Harmonization Code
    8501.53.6000
  • Manufacturer Upc Number
    786382017361
  • UPC_NO
    786382017361
  • Manufacturer Product Page
  • Model
    FT71
  • Motor Category
    Inverter Duty Motor
  • Max Allowable Current
    225 A
  • Product Types
    AC Motors
  • Torque
    589 ft-lbs
  • Opposite Drive End Bearing
    6313-J
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text