Motion
D20V2B
Inverter Duty Motor - 20 hp, 1800 rpm, 3 ph, 230/460 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898377
MFR #D20V2B
List Price$3,867.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 20 hp, 1800 rpm, 3 ph, 230/460 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898377
MFR #D20V2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,867.85/each for your price

Overview

Mfr description
20 HP,1775 RPM,D20V2B,230/460 V,256T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    256T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1775 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    93.0 %
  • Motor Poles
    4
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    20 hp
  • Overall Length C Dimension
    22.7 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    160 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382017606
  • UPC_NO
    786382017606
  • Manufacturer Product Page
  • Model
    DT51
  • Motor Category
    Inverter Duty Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    24 A, 48 A
  • Product Types
    AC Motors
  • Torque
    59.2 ft-lbs
  • Opposite Drive End Bearing
    6309-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text