Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 20 hp, 1200 rpm, 3 ph, 230/460 V, 286T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1180 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898378
MFR #D20V3B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
20 HP,1180 RPM,D20V3B,230/460 V,286T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    286T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1180 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    91.7 %
  • Motor Poles
    6
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    20 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    24.8 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    337 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382017613
  • UPC_NO
    786382017613
  • Manufacturer Product Page
  • Model
    G38048
  • Motor Category
    Inverter Duty Motor
  • Max Allowable Current
    24.4 A, 49 A
  • Product Types
    AC Motors
  • Torque
    89 ft-lbs
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text