Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #02898411
MFR #D32C2JCR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1 1/2 HP,1725 RPM,D32C2JCR,115/208-230 V

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56C
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Footless
  • Motor Poles
    4-pole
  • Description Keyword
    1-1/2 hp
  • NEMA Design Class
    L
  • Frame Material
    Steel
  • Weight
    25 lbs
  • Harmonization Code
    8501.40.6040
  • Manufacturer Product Page
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text