Motion
D32V2B
Inverter Duty Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1750 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02898430
MFR #D32V2B
Price$938.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1750 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02898430
MFR #D32V2B

Mfr description
1 1/2 HP,1735 RPM,D32V2B,230/460 V,145T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$938.79/each

Specifications

Dimensions

  • Frame Size
    145T
  • Overall Length C Dimension
    12.8 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Torque
    4.5 ft-lbs
  • Weight
    35 lbs

Details

  • Applications
    Blowers Other Inverter Powered Applications, Fans, Pumps
  • Base RPM
    1750 rpm
  • Country of Origin
    MEX
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.20 / 2.10 A
  • Full Load Efficiency
    86.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382019181
  • Max Allowable Current
    2.1 A, 4.2 A
  • Maximum Speed
    1750 rpm
  • Model
    FE59
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6205-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382019181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)