Motion
D34ARM2NCR
Commercial Gate Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1625 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #02898433
MFR #D34ARM2NCR
Price$987.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Commercial Gate Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1625 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #02898433
MFR #D34ARM2NCR

Mfr description
3/4 HP,1625 RPM,D34ARM2NCR,115 V,56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$987.68/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.9 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Torque
    37.5 ft-lbs
  • Weight
    26 lbs

Details

  • Applications
    Gate Openers, Hoists and Most Medium Start Reversing Applications
  • Base RPM
    1625 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.00 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382058265
  • Max Allowable Current
    8 A
  • Maximum Speed
    1625 rpm
  • Model
    K055JGG9087022B
  • Motor Category
    Commercial Gate Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    C-Face Flange
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual Reset
  • UPC_NO
    786382058265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)