Motion
D5V2B
Inverter Duty Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898482
MFR #D5V2B
Your Price$1,077.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898482
MFR #D5V2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,077.58/each(List $1,239.22)

Overview

Mfr description
5 HP,1765 RPM,D5V2B,230/460 V,184T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    184T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1755 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    89.5 %
  • Motor Poles
    4
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    5 hp
  • Shaft Diameter
    1.1250 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    60 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382020590
  • UPC_NO
    786382020590
  • Manufacturer Product Page
  • Model
    FV34
  • Motor Category
    Inverter Duty Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    6.2 A, 12.4 A
  • Product Types
    AC Motors
  • Torque
    14.9 ft-lbs
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text