Overview
Mfr description
25 HP,3535 & 2905 RPM,DJ25E1DP,208-230/4
- Class F insulation, Class B rise at service factor
- Rolled steel frame
- Aluminum end shields (140–250), cast iron end shields (280–320)
- Oversized ball bearings w/ locked shaft end construction
- Premasked Mylar™ nameplate (with CE mark)
- F1 assembly position
- Regreasable bearings (180 frame and up), lifting provisions (210 frame and up)
- Double shielded bearings
- 40°C ambient, NEMA® Design B Performance on 60 hertz sine wave power
- JM shaft for mechanical seal
- Epact Efficiency
- Full 50 and 60 Hz operating data on nameplate (03)
- Applications: For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft. Used where dirt and moisture are minimal
Specifications
- Motor Phase3 ph
- Motor Horsepower25 hp
- Country of OriginMEX
- Synchronous Rpm3600 rpm
- Motor Supply Voltage190/380//208-230/460 V
- Frame Size256JP
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating50/60 Hz
- Base RPM2905 rpm - 3535 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency91.0 %
- Motor Poles2
- DescriptionFor the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
- Description Keyword25 hp
- Overall Length C Dimension28 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialSteel
- Insulation ClassF
- Standards MetEE
- Weight210 lbs
- Harmonization Code8501.52.8000
- Manufacturer Upc Number786382023034
- Manufacturer Product Page
- ModelS482
- Motor CategoryClose Coupled Pump Motor
- Wiring Diagram
- Max Allowable Current29 A, 37 A, 58 to 66 A, 74 A
- Product TypesAC Motors
- Torque37.2 ft-lbs
- Opposite Drive End Bearing6207-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data