Motion
DJ2E1DM
Close Coupled Pump Motor - 2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 145JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2865 rpm - 3500 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02898543
MFR #DJ2E1DM
Price$940.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 145JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2865 rpm - 3500 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02898543
MFR #DJ2E1DM

Mfr description
2 HP,3495 & 2860 RPM,DJ2E1DM,208-230/460
  • Class F insulation, Class B rise at service factor
  • Rolled steel frame
  • Aluminum end shields (140–250), cast iron end shields (280–320)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$940.72/each

Specifications

Dimensions

  • Frame Size
    145JM
  • Overall Length C Dimension
    15.4 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Torque
    3 ft-lbs
  • Weight
    35 lbs

Details

  • Applications
    For the Specific Requirements of Centrifugal Pumps Where the Pump Impeller is Mounted Directly on the Motor Shaft. Used Where Dirt and Moisture are Minimal
  • Base RPM
    2865 rpm - 3500 rpm
  • Country of Origin
    MEX
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    5.60–5.10 / 2.50 A
  • Full Load Efficiency
    84.0 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382023171
  • Max Allowable Current
    2.5 A, 3.1 A, 5.1 to 5.6 A, 6.2 A
  • Maximum Speed
    3500 rpm
  • Model
    FF31
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Standards Met
    EE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382023171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)