Motion
EB840
Pool / Spa Square Flange Pump Motor - 2-1/2 hp, 3600 rpm, 1 ph, 230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Square Flange Mount, Continuous Duty
MI ITEM #02898640
MFR #EB840
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool / Spa Square Flange Pump Motor - 2-1/2 hp, 3600 rpm, 1 ph, 230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Square Flange Mount, Continuous Duty
MI ITEM #02898640
MFR #EB840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2 1/2 HP,3450 RPM,EB840,230 V,0

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    2-1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    56Y
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Square Flange
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    2
  • Description
    Pool owners will experience more fun and less worry with our U.S. Motors® brand pool and spa motors. Our hard-working pool and spa motors help keep chemicals balanced, water clean and filter efficiency maximized. Whether you're looking for a new pool and spa motor or a replacement pool pump motor, you can depend on our products for energy efficiency and quality. Our motors work with a variety of brands so we have a solution for you. View our pool and spa pump motor replacement guide.
  • Description Keyword
    2-1/2 hp
  • Overall Length C Dimension
    13.7 in
  • Service Factor
    1.04
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    30 lbs
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382025182
  • Manufacturer Product Page
  • Model
    K063EAS5223013J
  • Motor Category
    Pool/Spa Square Flange Pump Motor
  • Product Types
    AC Motors
  • Torque
    48.02 ft-lbs
  • Opposite Drive End Bearing
    6304
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text