Motion
EC0752
Chiller/Cooling Tower Motor - 3/4 hp, 3600 rpm, 1 ph, 115/208-230//110/220 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2850 rpm - 3450 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02898661
MFR #EC0752
Your Price$538.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 3/4 hp, 3600 rpm, 1 ph, 115/208-230//110/220 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2850 rpm - 3450 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02898661
MFR #EC0752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$538.70/each(List $619.51)

Overview

Mfr description
3/4 HP,3450 & 2850 RPM,EC0752,115/208-23
  • Double sealed ball bearings, locked drive end bearing
  • 50/60 Hz motors have 1.0 SF on 50 Hz
  • Class B insulation
  • Continuous-duty
  • 40°C ambient
  • F1 assembly
  • Reversible rotation
  • Standard efficiency
  • Available in no base (EC Prefix) and removable base (EU Prefix)
  • Applications: For use on chiller, condensate, and other HVAC duty pumps, booster and irrigation pumps, dishwasher and part washer pumps, watering and de-watering pumps, and other commercial duty pumping applications

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/208-230//110/220 V
  • Frame Size
    56C
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2850 rpm - 3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face Flange
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    2
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    3/4 hp
  • Overall Length C Dimension
    11.9 in
  • Service Factor
    1.50
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    18 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382053550
  • UPC_NO
    786382053550
  • Manufacturer Product Page
  • Model
    C055KAJ4784014J
  • Motor Category
    Chiller/Cooling Tower Motor
  • Max Allowable Current
    5.2 to 5.4 A, 10.4 A
  • Product Types
    AC Motors
  • Torque
    21.99 ft-lbs
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text