Motion
EC11
Chiller/Cooling Tower Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230//110/220 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2850 rpm - 3450 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02898664
MFR #EC11
Price$1,157.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230//110/220 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2850 rpm - 3450 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02898664
MFR #EC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,157.97/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.6 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Torque
    36.52 ft-lbs
  • Weight
    35 lbs

Details

  • Applications
    Commercial Pump
  • Base RPM
    2850 rpm - 3450 rpm
  • Country of Origin
    MEX
  • Description
    Cut your energy bills and boost your pump life with a U.S. Motors® brand pump motor from Nidec Motor Corporation. Whether you need an industrial pumping motor built for the harsh conditions found in water/wastewater treatment or oil and gas refining, or you require an energy-saving solution for a commercial hydronic pump or filtration system, you’ll find it here. If you are unsure which motor is best for your pumping application, just tell us your needs, and we will help you identify the best solution. Most pumps are oversized for the application and rely on inefficient induction motor technologies. By choosing the right size and Premium® efficiency technology, you can achieve energy savings of 30% to 90%. Constructed of top-quality materials, reliable U.S. Motors® brand pump motors deliver increased equipment uptime and require minimal maintenance. That’s why the pumping industry has trusted the U.S. Motors® name for more than 100 years. You can, too.
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    16.60 / 9.00–8.30 A
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382053680
  • Max Allowable Current
    8.3 to 9 A, 16.6 A
  • Maximum Speed
    3450 rpm
  • Model
    C063HMC5032014J
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/208-230//110/220 V
  • Motor Type
    Pump Motor
  • Mounting Type
    C-Face Flange
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    NEMA
  • Start Capacitance
    297 µF
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382053680
  • Volts @ Frequency
    110/220 V @ 50 Hz;115/208-230 V @ 60 Hz

Overview

Mfr description
1 1/2 HP,3450 & 2850 RPM,EC11,115/208-23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought