Motion
EE661
General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2850 rpm - 3450 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02898677
MFR #EE661
List Price$635.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2850 rpm - 3450 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02898677
MFR #EE661

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$635.17/each for your price

Overview

Mfr description
1 1/2 HP,3450 & 2850 RPM,EE661,208-230/4

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56J
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2850 rpm - 3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face Flange
  • Full Load Efficiency
    84.0 %
  • Motor Poles
    2
  • Description
    Steel Edge™ motors offer the widest range of electrical and mechanical features of any motor on the market today. Steel Edge™ can be used on pumps, fans, compressors, general industrial belt drive, direct drive and direct-connected equipment where 12-lead, wye-start/delta-run is required. Steel Edge™ is also available as an inverter duty motor, meeting both Parts 30 and 31 of NEMA MG-1 standards.
  • Overall Length C Dimension
    12.8 in
  • Service Factor
    1.30
  • Insulation Class
    B
  • Standards Met
    EE, NEMA Premium
  • Weight
    33.5 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382066871
  • UPC_NO
    786382066871
  • Model
    P063AMD1418013J
  • Max Allowable Current
    2.2 A, 4.2 to 4.3 A
  • Product Types
    AC Motors
  • Torque
    36.46 ft-lbs
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text