Motion
EZ15S1BZ
Submersible Elevator Motor - 15 hp, 3600 rpm, 3 ph, 230/460 V, 160ZBS Frame, 60 Hz, 3435 rpm Base, Horizontal / Foot Mount, Intermediate
MI ITEM #02898683
MFR #EZ15S1BZ
List Price$2,353.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Submersible Elevator Motor - 15 hp, 3600 rpm, 3 ph, 230/460 V, 160ZBS Frame, 60 Hz, 3435 rpm Base, Horizontal / Foot Mount, Intermediate
MI ITEM #02898683
MFR #EZ15S1BZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,353.55/each for your price

Overview

Mfr description
15 HP,3435 RPM,EZ15S1BZ,230/460 V,160ZBS

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    160ZBS
  • Frequency Rating
    60 Hz
  • Base RPM
    3435 rpm
  • Duty Condition Type
    Intermediate
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    72.0 %
  • Motor Poles
    2
  • Description
    U.S. Motors® brand three phase submersible elevator motors come in both Z-flange and L32 flange designs to mate up to ALLWEILER or IMO pump designs. The motors are designed to operate in the hydraulic fluid tank.
  • Description Keyword
    15 hp
  • Shaft Diameter
    42 mm
  • Overall Length C Dimension
    14.1 in
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Zinc Plated
  • Insulation Class
    F
  • Weight
    101 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382025335
  • UPC_NO
    786382025335
  • Manufacturer Product Page
  • Model
    J196
  • Motor Category
    Submersible Elevator Motor
  • Max Allowable Current
    16.3 to 22.1 A, 44 A
  • Product Types
    AC Motors
  • Torque
    22.7 ft-lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text