Motion
EZ30S1GZ
Submersible Elevator Motor - 30 hp, 3600 rpm, 3 ph, 575 V, 160ZBS Frame, 60 Hz, 3415 rpm Base, Horizontal / Foot Mount, Intermediate
Mi Item #02898693
MFR #EZ30S1GZ
Price$2,901.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Submersible Elevator Motor - 30 hp, 3600 rpm, 3 ph, 575 V, 160ZBS Frame, 60 Hz, 3415 rpm Base, Horizontal / Foot Mount, Intermediate
Mi Item #02898693
MFR #EZ30S1GZ

Mfr description
30 HP,3415 RPM,EZ30S1GZ,575 V,160ZBS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,901.68/each

Specifications

Dimensions

  • Frame Size
    160ZBS
  • Overall Length C Dimension
    14.1 in
  • Service Factor
    1.00
  • Shaft Diameter
    42 mm
  • Torque
    45.7 ft-lbs
  • Weight
    109 lbs

Details

  • Base RPM
    3415 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® brand three phase submersible elevator motors come in both Z-flange and L32 flange designs to mate up to ALLWEILER or IMO pump designs. The motors are designed to operate in the hydraulic fluid tank.
  • Description Keyword
    30 hp
  • Duty Condition Type
    Intermediate
  • Frame Material
    Zinc Plated
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    77.0 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382025434
  • Max Allowable Current
    34 A
  • Maximum Speed
    3415 rpm
  • Model
    J206
  • Motor Category
    Submersible Elevator Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    575 V
  • Motor Type
    Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382025434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)